Zoro Homepage

Spherical Plain Bearings (Metric) - 25mm ID, 42mm OD

  • Mfr # 158625

  • Zoro # G2516259


product price: $16.69
/ea

Key Features

Outside Dia.
42 MM
Width
20 MM Inner / 16 MM Outer
Weight
0.27 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158625
Zoro #
G2516259
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
42 MM
Width
20 MM Inner / 16 MM Outer

Details

Weight
0.27 lbs.

Description

These widely-used steel on steel bushings are popular replacements in applications such as bull dozer cylinders, shovel-loaders, center pins, axial plunger pumps, tractor shovel cylinders, rock crushers, cranes and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.