Zoro Homepage

Split Bronze Bushings (NU Series) - 1 1/2 Inner Dia, 1 1/2 Length, 1 21/32 OD

  • Mfr # 153845

  • Zoro # G203534620


product price: $10.49
/ea

Key Features

Inside Dia.
1 1/2
Outside Dia.
1 21/32
Weight
0.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153845
Zoro #
G203534620
UPC #
615986043752
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2
Outside Dia.
1 21/32

Details

Weight
0.01 lbs

Description

Steel-backed, sintered bronze bushing containingan anti-friction matrix of PTFE and Lead Oxide, enhancing product performance. Suited for dry environments where no oil is required. Interchanges with Garlock DU Series. Temperature ranges from --195° C to +280° C (-319° F to +536° F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.