Zoro Homepage

Split Bronze Bushings (NU Series) - 1 1/4 ID, 1 1/4 Length, 1 13/32 OD

  • Mfr # 153837

  • Zoro # G603534329


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Inside Dia.
1 1/4 in.
Outside Dia.
1 13/32 in.
Weight
0.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153837
Zoro #
G603534329
UPC #
615986043745
Country of Origin
United States

Dimensions

Inside Dia.
1 1/4 in.
Outside Dia.
1 13/32 in.

Details

Weight
0.01 lbs

Description

The BAILEY brand Split Bronze Bushings (NU Series) have an Inside Diameter of 1 1/4 in., an Outside Diameter of 1 13/32 in., and a Length of 1 1/4 in. The Weight of the bushing is 0.01 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.