Zoro Homepage

Split Bronze Bushings (NU Series) - 2 ID, 2 1/2 Length, 2 3/16 OD

  • Mfr # 153856

  • Zoro # G103534560


product price: $14.69
/ea

Key Features

Inside Dia.
2 in.
Outside Dia.
2 3/16 in.
Weight
0.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153856
Zoro #
G103534560
UPC #
615986056318
Country of Origin
United States

Dimensions

Inside Dia.
2 in.
Outside Dia.
2 3/16 in.

Details

Weight
0.01 lbs

Description

The BAILEY brand Split Bronze Bushings (NU Series) have an Inside Diameter of 2 in., an Outside Diameter of 2 3/16 in., and a Weight of 0.01 lbs. The Length of the bushing is 2 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.