Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Hardened Bushings - 1 1/2 ID, 1 Length, 1 3/4 OD

  • Mfr # 153866

  • Zoro # G2654579


product price: $14.65
/ea

Key Features

Inside Dia.
1 1/2 in.
Outside Dia.
1 3/4 in.
Weight
0.01 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153866
Zoro #
G2654579
UPC #
615986037027
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in.
Outside Dia.
1 3/4 in.

Details

Weight
0.01 lbs.

Description

High quality spring steel. ASI 6150 material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.