
Split Hardened Bushings - 1 1/4 ID, 1/2 Length, 1 1/2 OD
Mfr # QS-150-125-050-III
Zoro # G716382046
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Item - Reducing Bushings
Bushings
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-150-125-050-III
Zoro #
G716382046
UPC #
615986058923
Country of Origin
United States
Dimensions
Inside Dia.
1 1/4 in
Outside Dia.
1 1/2 in
Length
1/2 in
Details
Item - Reducing Bushings
Bushings
Description
High quality spring steel. ASI 6150 material.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.