Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Hardened Bushings - 1 ID, 3/4 Length, 1 1/4 OD

  • Mfr # 153871

  • Zoro # G2654752


product price: $9.99
/ea

Key Features

Inside Dia.
1 in.
Outside Dia.
1 1/4 in.
Weight
0.01 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153871
Zoro #
G2654752
UPC #
615986037034
Country of Origin
United States

Dimensions

Inside Dia.
1 in.
Outside Dia.
1 1/4 in.

Details

Weight
0.01 lbs.

Description

High quality spring steel. ASI 6150 material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.