Standard Roller Chain, Riveted Pin, 1 Strand, 100 ft
- Mfr # 131549
- Zoro # G2514630
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Overall Length
100 ft
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 131549
- Zoro #
- G2514630
- UPC #
- 615986036914
- Country of Origin
- United States
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Standard
- Weight
- 74 lbs
Dimensions
- Overall Length
- 100 ft
Description
Manufactured under exacting specifications of quality and tolerances.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.