Shop BAILEY
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1 Strand, Stainless Steel, 10 ft
- Mfr # 131303
- Zoro # G2652591
product price:Â
$
93.89
/ea
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Material
Stainless Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131303
- Zoro #
- G2652591
- UPC #
- 615986036587
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Stainless Steel
- Series
- Standard
- Weight
- 4.5 lbs
Description
Manufactured under exacting specifications of quality and tolerances, Standard stainless steel riveted roller chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.