Zoro Homepage

Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073

  • Mfr # 237073

  • Zoro # G2650990


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Dia. (In.)
1.75 in. - 2.0 in.
Weight
4.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237073
Zoro #
G2650990
UPC #
615986040102
Country of Origin
United States

Dimensions

Shank Dia. (In.)
1.75 in. - 2.0 in.

Details

Weight
4.5 lbs.

Description

STROKE CONTROL KIT 1-3/4 TO 2.0 RODS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.