Zoro Homepage

Tie-rod Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod

  • Mfr # 218337

  • Zoro # G303534285


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Stroke Length
12 in
Max. Pressure
2500
Retracted Length
22.25 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218337
Zoro #
G303534285
UPC #
615986013489
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
12 in
Retracted Length
22.25 in
Rod Dia.
1.25 in
Port Size
1/2 NPT
Extended Length
34.25 in
Pin Dia.
1 in

Details

Max. Pressure
2500
Column Load
17670 lbs
Weight
30 lbs

Description

This Maxim TC tie-rod hydraulic cylinder, rated at 2500 PSI, has a 3 in. bore X 12 in. stroke. Designed for use in demanding double-acting light and medium duty applications like those found in the agricultural industry tie-rod cylinders are more economical since they are easier to maintain and repair. These high-quality cylinders use clevis mounts for easy hookup. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.