Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VU Series Check Valves: 30 GPM, SAE 12 Port Size

  • Mfr # 452207

  • Zoro # G2484810


product price: $71.25
/ea

Key Features

Max. Pressure (PSI)
4285 PSI
Weight
0.79 lbs
Port Size
SAE 12
Max. Flow GPM
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452207
Zoro #
G2484810
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE 12

Details

Max. Pressure (PSI)
4285 PSI
Weight
0.79 lbs
Max. Flow GPM
30

Description

Provides free flow in one direction and shut off in the opposite. Carbon steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.