Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VU Series Check Valves: 36 GPM, 1 in NPT Port Size

  • Mfr # 452203

  • Zoro # G2484829


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
4285 PSI
Port Size
1 in. NPT
Max. Flow GPM
36
Weight
1.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452203
Zoro #
G2484829
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1 in. NPT

Details

Max. Pressure (PSI)
4285 PSI
Max. Flow GPM
36
Weight
1.5 lbs

Description

Provides free flow in one direction and shut off in the opposite. Carbon steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.