Zoro Homepage

VU Series Check Valves: 6 GPM, 1/4 in NPT Port Size

  • Mfr # 452204

  • Zoro # G2484871


product price: $32.19
/ea

Key Features

Port Size
1/4 in. NPT
Max. Pressure (PSI)
5000 PSI
Weight
1 lbs
Max. Flow GPM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452204
Zoro #
G2484871
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/4 in. NPT

Details

Max. Pressure (PSI)
5000 PSI
Weight
1 lbs
Max. Flow GPM
6

Description

Provides free flow in one direction and shut off in the opposite. Carbon steel construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.