Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091

  • Mfr # 750091

  • Zoro # G2649539


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Weight
0.68 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750091
Zoro #
G2649539
UPC #
615986040256
Country of Origin
United States

Details

Weight
0.68 lbs.

Description

Weld-On Ports (NPT) For Hydraulic Cylinders 50076: 3/4-14 NPT Port, 1.5" Pin Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.