Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod

  • Mfr # 288345

  • Zoro # G203534606


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 in
Stroke Length
36 in
Retracted Length
44 in
Rod Dia.
1.5 in
Port Size
SAE 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288345
Zoro #
G203534606
UPC #
615986020166
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
36 in
Retracted Length
44 in
Rod Dia.
1.5 in
Port Size
SAE 8
Extended Length
80 in
Pin Dia.
1 in

Details

Column Load
8850 lbs
Weight
52.47 lbs

Description

This Maxim WT welded hydraulic cylinder, rated at 3000 PSI, has a 3 in. bore X 36 in. stroke. The Maxim WT is Bailey’s best value cylinder with cross-tube mounting. Designed for demanding double-acting applications this welded cylinder exceeds the highest standards and is built to ensure maximum reliability and performance. With a compact design WT cylinders are also ideal for mobile applications where space is at a premium.

The Maxim WT is packed with these features:

  • Engineered with a robust ductile iron piston for unparalleled durability in demanding environments.
  • Enhanced security and stability ensured by the Grade 8 zinc-plated lock nut.
  • Reliable sealing mechanism featuring a nitrile O-ring with hytrel backup for consistent, leak-free performance.
  • Exceptional rod-sealing capabilities provided by the PolyPak design, incorporating a polyurethane U-cup with a Nitrile O-ring expander.
  • Sturdy steel cross tube mounts serve as reliable end mounts, ensuring stability and facilitating effortless installation for hydraulic systems.
  • Uncompromising seal integrity guaranteed by the piston's O-ring for its inner diameter and Hallite 755 piston seal with wear rings for the outer diameter.
  • Finished in a sleek black coating, not only enhancing its aesthetics but also offering protection against corrosion for long-lasting performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.