
Live Bait Container for Fishing, Portable with Floating Basket Clear, 20oz
Mfr # DPBU6262
Zoro # G115577203
product price: $32.45
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPBU6262
Zoro #
G115577203
UPC #
850094006262
Country of Origin
United States
Dimensions
Size
20 Ounces
Description
Introducing the Bait Up Live Bait Container, the ultimate solution for anglers seeking convenience and efficiency. Available in 20oz and 35oz sizes, this portable container is designed to keep your live bait fresh and easily accessible during your fishing adventures.
- Innovative Dual-Lid Design: Allows quick and easy access to live bait without searching through water
- Floating Basket Technology: Keeps bait at the top for effortless selection, reducing hand exposure to cold water.
- Durable Clear Construction: Enables constant monitoring of bait activity to ensure freshness.
- Portable and Lightweight: Available in 20oz and 35oz sizes, perfect for anglers on the move.
- Easy Water Replacement: Submerge the container to refresh water without losing bait, ensuring longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.