Zoro Homepage

10in LED Light Bar Spot Pattern S8 Series

  • Mfr # 701001

  • Zoro # G110765506


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701001
Zoro #
G110765506
UPC #
819314020716
Country of Origin
United States

Description

Baja Designs latest LED light bar comes with a few new perks! Enjoy the clean aluminum frame with 6,328 lumens of pure power, low amp draw of 4.06 amps, and nearly 50,000 hours of LED life. The S8 also features upgraded reflectors, an amber backlit feature, and new scalloped housing design. Light Pattern-Spot: A longer and narrower 9 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 6,328 Utilizing 8 Cree LEDsWattage/Amps: 56W / 4.06ADimensions: 10 x 3 x 1.6inWeight: 2.4 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: S8 10in LED Light Bar Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.