Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in LED Light Bar High Speed Spot Pattern OnX6 Series

  • Mfr # 453001

  • Zoro # G110765513


product price: $1,167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453001
Zoro #
G110765513
UPC #
853774007993
Country of Origin
United States

Description

At an impressive 31,910 lumens, the brightest just got up to 69 percent brighter. The OnX6+ LED light bar also integrates Baja Designs trademarked High Speed Spot reflector, the same one used by our Team Enlightened racers, to give you the d furthest projecting LED Light Bar on the planet.In addition, the OnX6+ LED light bar adopts industry standard sizing and is now compatible with aftermarket mounting systems. This bar is equipped with BMT Battery Management TechnologyElimination Of Flickering at Low VoltageAdded Protection to Vehicle Wiring and SystemsProtection from Dangerous Current SpikesThe OnX6+ LED Light Bar is BRIGHTER. BOLDER. BETTER.Specifications:Lumens:, High, 31,910, Low, 25,450 Utilizing 18 Cree LEDsWattage/Amps:, High, 281W / 21.7A, Low, 225W / 17.1ADimensions: 30in x 4.29in x 2.69inWeight: 11.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft Pressure WashableIK10 Compliant, Mechanical Impact TestingPatterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 Degree, and the spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Driving: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 2,, Also available in amberHigh Speed Spot: A longer and narrower 6 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 5Racer Edition Spot: A 4 Degree beam focus for illumination WAY down the trail or road. The Racer Edition Spot is for speeds of 110+ MPH or if you need to see a mile+ away. This is the latest version for our Team Enlightened racers and is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 5+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.