Zoro Homepage

30in LED Light Bar Wide Driving Pattern OnX6 Series

  • Mfr # 453004

  • Zoro # G810765455


product price: $1,167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453004
Zoro #
G810765455
UPC #
819314020006
Country of Origin
United States

Description

At an impressive 31,910 lumens, the brightest just got up to 30 percent brighter. The OnX6 LED light bar also integrates Baja Designs trademarked High Speed Spot reflector, the same one used by our Team Enlightened racers, to give you the d furthest projecting LED Light Bar on the planet. In addition, the OnX6 LED light bar adopts industry standard sizing and is now compatible with aftermarket mounting systems. This bar is equipped with BMT Battery Management Technology -Elimination Of Flickering at Low Voltage -Added Protection to Vehicle Wiring and Systems -Protection from Dangerous Current SpikesLight Pattern:Wide Driving: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2, Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 31,910, Low, 25,450 Utilizing 18 Cree LEDsWattage/Amps:, High, 281W / 21.7A, Low, 225W / 17.1ADimensions: 30 x 4.29 x 2.69inWeight: 11.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:OnX6 30in LED Light Bar Mounting Brackets Hi-Low Dongle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.