Zoro Homepage

30in Light Bar RTL-G Solid Amber, Green Center, Flashing Amber

  • Mfr # 103003

  • Zoro # G210765444


product price: $505.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103003
Zoro #
G210765444
UPC #
819314022833
Country of Origin
United States

Description

Looking for more safety out on the race course? Baja Designs RTL, or Rear Tail Light, is your answer. This light features race-legal rear taillight specifications and is a must for all drivers looking for that reassurance of being seen when leading the pack. Lighting Features: Running Light, Brake Light and the following:RTL-B: Solid Amber, Blue Center, Flashing AmberRTL-G: Solid Amber, Green Center, Flashing AmberRTL-W: Solid Amber, White Center, Flashing AmberRTL, Clear: Solid Amber, White Center, Solid AmberuService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need ItMoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 Percent5000K Daylight - Less Driver Fatigue, Natural ColorSKU: 103003Product Type RTL 30in LED Rear Tail Light BarDescription Green No Turn SignalBeam Pattern Rear Tail LightLens Color GreenLighting Modes BeamLight Quantity 1Lighting Type Rear ProjectingLighting Technology LEDWattage, W, 28, Brake Light; 10, Running Light; 19, Green LightAverage Rated Life, hr., 49,930Housing Color BlackHousing Material Aircraft Grade Aluminum with Mil-Spec Hard AnodizeLens Material Hardcoated PolycarbonateMounting Hardware Included YesMounting Hardware Description Mounting HardwareMounting Hardware Material Stainless SteelWiring Harness Included NoOvervoltage Protection Built-InUniversal or Specific UniversalDimensionsLength, in., 32.125Height, in., 1.5Depth, in., 2.15Weight, lbs., 3.75Standards Compliance Patent No. D802,187 Standards/Compliance, Durability, Exceeds MIL-STD810G, Mil-Spec Testing Standards/Compliance, Water Resistance, IP69K, Waterproof up to 9ft and Pressure Washable Standards/Compliance, Impact Resistance, IK10 Compliant, Mechanical Impact Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.