Zoro Homepage

40in LED Light Bar Wide Driving Pattern OnX6 Arc Series

  • Mfr # 524004

  • Zoro # G410765527


product price: $1,804.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524004
Zoro #
G410765527
UPC #
819314022338
Country of Origin
United States

Description

The NEW OnX6 Arc Series is the perfect combination of performance and aesthetics. Beautifully arched to fit the contour of your bumper or windshield, the Arc Series redefines the capabilities of the standard/traditional LED light bar. The OnX6 Arc Series LED Light Bar is Brighter. Bolder. Better.Light Pattern:Wide Driving: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 42 degree flattened horizontal beam for the ultimate in comfort lighting.Lighting Zones 1 and 2Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 39,220, Low, 32,760 Utilizing 24 Cree LEDsWattage/Amps:, High, 340W / 26.8A, Low, 284W / 22.4ADimensions: 40 x 4.29 x 2.69inWeight: 15.05 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:OnX6 40in LED Light Bar Arc Series Mounting Brackets Hi-Low Dongle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.