Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50in LED Light Bar Amber/White Dual Control Pattern OnX6 Arc Series

  • Mfr # 525003DC

  • Zoro # G610765457


product price: $2,177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525003DC
Zoro #
G610765457
UPC #
819314020211
Country of Origin
United States

Description

Now you can have the best of both worlds with the OnX6 Dual Control LED Light Bar. With the addition of another power cord and switch, you have the ability to control the inner and outer sections individually. This configuration provides a versatile package by allowing you to have one light bar with both amber and white light. Light Pattern:Dual ControlBaja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 29,400 Utilizing 24 Cree LEDsWattage/Amps: 234W / 20ADimensions: 40 x 4.29 x 2.69inWeight: 15.05 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes: OnX6 50in LED Light Bar Dual control Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.