Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 X Linkable Light Bar For 21-Up Ford Bronco Steel Bumper Mount

  • Mfr # 447750

  • Zoro # G810765431


product price: $1,830.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447750
Zoro #
G810765431
UPC #
810031743773
Country of Origin
United States

Description

Full adjusent. Total Performance. The XL Linkable was designed for the enthusiast looking to take charge with a light package that is completely customizable for their needs. This kit includes 6 XL Sports, Links, vehicle specific mounting brackets, wiring harness and rock guards.A pre-load support bracket is included to ensure stiffness in the most extreme terrain.This kit is a turn key LED system for the Ford Bronco owner that is looking to drastically improve the looks and performance of their truck.Please Note: This lightbar may interfere with a portion of the viewing window in front facing camera equipped vehicles.Baja Designs Features:uService- Replaceable Lenses And OpticsClearView- All The Light, Right Where You Need It.MoistureBlock- Waterproof, Rain Proof, SubmersibleCopperDrive- Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 18,900 Utilizing 24 LEDsWattage/Amps: 156W / 12ALED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes:x2 XL Sport Spot LED Lightx2 XL Sport Driving/Combo LED Lightx2 XL Sport Wide Cornering LED Lightx6 XL Sport Rock GuardsToggle Switch Wiring HarnessVehicle Specific MountsApplication:2021 - On Ford Bronco w/ Steel BumperAdjustability:Patterns:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 Degree, and spot, 6 Degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Wide Cornering: BD was the first to develop a pattern specifically for cornering, dust and/or fog conditions. The Wide Driving pattern offers a 44 Degree flattened horizontal beam for the ultimate in comfort lighting., Lighting Zones 1 and 2High Speed Spot: A longer and narrower 6 Degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.