Zoro Homepage
This item is Discontinued.
Baja Designs Baja Designs BAJ320003 LP9 Driving & Combo White LED Off-Road Light BAJ320003

Baja Designs BAJ320003 LP9 Driving & Combo White LED Off-Road Light (Discontinued)

  • Mfr # BAJ320003
  • Zoro # G404042511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAJ320003
Zoro #
G404042511
UPC #
688961773401
Country of Origin
China

Description

Features
  • Unbeatable off-road visibility
  • Powerful driving/combo beam pattern
  • Extremely durable polycarbonate lens
  • Waterproof, impact-resistant build
  • 5000k color temperature that's easier on the eyes
Specifications
  • Color: White
  • Forward Lumens: 11,025 raw lumens
  • IPT Lumens: 1,140 raw lumens
  • Forward Watts: 105 watts
  • IPT Watts: 10.5 watts
  • Forward Amp Draw: 7.6 amps
  • IPT Amp Draw: .76 amps
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.