This item is Discontinued.

Baja Designs Baja Designs BAJ458117 Onx6 Driving & Combo Lens Kit; Amber BAJ458117

This item is Discontinued.

Baja Designs

Baja Designs BAJ458117 Onx6 Driving & Combo Lens Kit; Amber (Discontinued)

Mfr # BAJ458117
Zoro # G304061551
UPC # 819314022925
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAJ458117
Zoro #
G304061551
UPC #
819314022925
Country of Origin
China

Description

Universal 10" Interchangeable Rectangular Amber Plastic Driving/Combo Beam Lens for OnX6 (45-8117) by Baja Designs. 1 Piece. Whether you’ve busted your old lens or you just want to swap out for a different beam pattern, this top-grade lens is the way to go. Made using the finest materials, it is second to none in durability and is sure to withstand the toughest off-road abuse. Installing this lens is a breeze.

Features
  • Perfect replacement for your broken or damaged lens
  • Ideal solution if you want to change your beam pattern
  • Made from high-quality materials for excellent strength and reliability
  • Highly resistant to impact and the elements
  • O-ring included for quick installation and an excellent fit
Includes:
  • (1) OnX6 lens
  • OnX6 O-ring
Specifications
  • Size: 10"
  • Beam pattern: driving/combo beam
  • For series: OnX6
  • Color: amber
  • Material: plastic
  • Shape: rectangular
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.