This item is Discontinued.

Baja Designs Baja Designs BAJ547806 S2 Sport Rectangular Work & Scene Beam LED Lights BAJ547806

This item is Discontinued.

Baja Designs

Baja Designs BAJ547806 S2 Sport Rectangular Work & Scene Beam LED Lights (Discontinued)

Mfr # BAJ547806
Zoro # G504008196
UPC # 819314020617
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BAJ547806
Zoro #
G504008196
UPC #
819314020617
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Top-grade LEDs to provide superior illumination for increased visibility
  • Hard-anodized and powder coated cast aluminum housing for unbeatable durability
  • Hard-coated polycarbonate front lens to ensure maximum protection
  • Waterproof, rainproof and submersible
  • Designed to allow for easy installation
Specifications
  • Beam Pattern: Work/Scene Beam
  • Bulb Type: LED
  • Shape: Rectangular
  • Voltage: 9-36V
  • Amperage: 0.9A
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.