
Dodge Ram LED Light Kit For Ram 2500/3500 19-On 20in Bumper Kits OnX6
Mfr # 448031
Zoro # G210592798
product price: $1,059.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448031
Zoro #
G210592798
UPC #
810031740451
Country of Origin
United States
Description
Looking for the ultimate lighting kit for your HD Ram? Look no futher! The 20in OnX6+ kit is the kit for you, it includes everthing you need, the light, wiring harness, and mounts.This kit is mounted in the lower grille, and mounting the light does not require any drilling or modifications to your vehicle.This bar is equipped with BMT - Battery Management TechnologyElimination Of Flickering at Low VoltageAdded Protection to Vehicle Wiring and SystemsProtection from Dangerous Current SpikesThe OnX6+ LED Light Bar is Brighter. Bolder. Better.Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100Percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 24,920, Low, 18,460 Utilizing 12 Cree LEDsWattage/Amps:, High, 216W / 16.6A, Low, 160W / 12.0ADimensions: 20in x 4.29in x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingApplication:Ram 2500/3500 2019+Kit Includes:OnX6+ 20in Driving ComboWiringHardwareBrackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.