Zoro Homepage

GMC 2500/3500 HD 30in S8 Light Bar Kit 18-19

  • Mfr # 447632

  • Zoro # G610765488


product price: $1,059.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447632
Zoro #
G610765488
UPC #
810031740154
Country of Origin
United States

Description

Looking for the ultimate lighting kit for your GMC HD? Look no further! The 30in S8 kit with backlighting is the kit for you, it includes everything you need, the light, wiring harness, and mounts. This kit is perfectly concealed behind the grille, and mounting the light does not require any drilling or modifications to your vehicle. Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens: 18,984 Utilizing 24 Cree LEDsWattage/Amps: 168W / 12.17ADimensions: 30in x 3in x 1.6inWeight: 6.5 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingS8 Patent D780,964Kit Includes:S8 30in Driving ComboWiringHardwareBracketsApplication:Sierra HD SLESierra HD SLTSierra HD All Terrain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.