This item is Discontinued.

Baja Designs Impreza 20in OnX6+ Light Bar Kit For 18-OnSubaru Impreza WRX 447663

Impreza 20in OnX6+ Light Bar Kit For 18-OnSubaru Impreza WRX (Discontinued)

  • Mfr # 447663
  • Zoro # G810765493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447663
Zoro #
G810765493
UPC #
810031742011
Country of Origin
United States

Description

This kit is specifically designed for the Subaru Impreza WRX, 18-On. With this mount you will a achieve a stylish and clean mounting solution to fill the gap of the stock bumper.This kit includes the whole package to get an OnX6+ 20in on your WRX. This kit will give you the light you need when blasting down backroads in the late hours of the night and create an overall better driving experience. Baja Designs Features:uService - Replaceable Lenses And OpticsClearView - All The Light, Right Where You Need It.MoistureBlock - Waterproof, Rain Proof, SubmersibleCopperDrive - Only LED Driven At 100 percent5000K Daylight - Less Driver Fatigue, Natural ColorSpecifications:Lumens:, High, 24,920, Low, 18,460 Utilizing 12 Cree LEDsWattage/Amps:, High, 216W / 16.6A, Low, 160W / 12.0ADimensions: 20in x 4.29in x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncluded:Vehicle Specific Mounting BracketOnX6+ 20inWiring Harness w/ Mode Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.