Zoro Homepage
This item is Discontinued.
Baja Designs Jeep JL A-Pillar Light Kit 2018 Wrangler JL Pro Kit 447505

Jeep JL A-Pillar Light Kit 2018 Wrangler JL Pro Kit (Discontinued)

  • Mfr # 447505
  • Zoro # G510593082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447505
Zoro #
G510593082
UPC #
819314026886
Country of Origin
United States

Description

Our Jeep JL A-Pillar mounts make it quick and easy to mount lights onto your rig. They mate up to the JL's factory mounting locations, with no trimming or modification to the vehicle required. These powder coated steel mounts are designed to hold up to whatever elements you throw at them. Application:All Jeep JL modelsBaja Designs Features:uServiceReplaceable Lenses And OpticsClearViewAll The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDriveOnly LED Driven At 100 percent5000K DaylightLess Driver Fatigue, Natural Color Specifications, per light:Lumens: 4,900 Utilizing 4 Cree LEDsWattage/Amps: 40W / 2.9ADimensions: 3.07in x 2.77in x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powder Coated Cast AluminumBezel: Billet Machined AluminumHardwareand Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingParts Included:BracketsHardwarex2 Squadron Pro SpotsWiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.