Zoro Homepage
This item is Discontinued.
Baja Designs LED Light Pods Clear Lens Work/Scene Pair Squadron Sport 557806

LED Light Pods Clear Lens Work/Scene Pair Squadron Sport (Discontinued)

  • Mfr # 557806
  • Zoro # G910592944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557806
Zoro #
G910592944
UPC #
819314021119
Country of Origin
United States

Description

The Squadron Sport LED light pair from Baja Designs pack a punch without impacting your wallet. Do Not let the compact size of these 3 light pods fool you as they will fit almost anywhere you need auxiliary lighting on your truck, Jeep, SUV, UTV, and any other vehicle that needs lights. While compact in size the Squadron Sport is equipped with a sleek black gloss aluminum housing and outshines the competition through both appearance and performance using next-generation LEDs pushing out 3,162 lumens. USPTO Reg No. 5,766,659Replaceable LensesOpticsClearView AllLight, Right Where You Need ItMoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 Percent5000K Daylight Less Driver Fatigue, Natural ColorLight Pattern-Work/Scene: Excellent work light or scene light with an extremely smooth 120 degree circle that projects about 40 ft. This pattern is not suitable for driving., Lighting Zone 7 Specifications, per light:Lumens: 3,150 Utilizing 4 LEDsWattage/Amps: 26W / 2ADimensions: 3.07 x 2.77 x 3.07inWeight: 12 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Powdercoated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9 feetIK10 Compliant, Mechanical Impact TestingIncludes:2, Squadron Sport LED Lights-Work/SceneMounting BracketsWiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.