Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Pods High Speed Spot Pattern Clear LP9 Racer Edition Series

  • Mfr # 330001

  • Zoro # G010592820


product price: $669.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330001
Zoro #
G010592820
UPC #
819314026572
Country of Origin
United States

Description

A design that was inspired by Baja Designs legendary 8in La Paz HID; The LP9 features modern styling and performance, with some of the most advanced LED technologies available today. The LP9 utilizes 9 forward projecting LEDS to produce 11,025 Lumens at 105 watts, and 6 LEDs for Integrated Peripheral Technology, IPT, which produce 1,140 lumens at 10.5 watts per side. The IPT provides an incredible 200 degree spread of usable light.The housing was designed to provide exceptional heat dispersion by using Direct Ducted Cooling, which allows air to travel from the front of the housing to the rear. With a day-time running light, low, and high power mode light it will fulfill all your lighting needs.Available in a standard model that is perfect for a wide arrange of off-road use, as well as a Racer Edition configuration that is designed for the demands of high speed driving. The Racer Edition has similar power draw, but produces a much tighter pattern, providing higher visibility at greater distances. Light Pattern-High Speed Spot: A longer and narrower 6 degree beam Focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5, Baja Designs Features: uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Forward Projecting Lumens: 11,025 Utilizing 9 LEDsForward Projecting Wattage/Amps: 105W / 7.6AIPT Lumens: 2,280 Utilizing 6 LEDsIPT Wattage/Amps: 21W / 1.52ADimensions: 8in Diameter/ 3.25in DepthWeight: 6.5lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Hard Anodized Machined AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact Testing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.