
LED Light Pods High Speed Spot Pattern Pair XL Sport Series
Mfr # 567801
Zoro # G510592788
product price: $429.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
567801
Zoro #
G510592788
UPC #
819314022734
Country of Origin
United States
Description
Two is always better than one, right? We think so, which is why were offering a pair of XL Sport LED auxiliary lights with wiring harness. The XL Sport makes it easy to light up your world in style, with the perfect combination of affordability and performance. The XL Sport LED light utilizes our trademarked High Speed Spot reflectors providing for a longer beam pattern. The XL Sport provides the same top of the line performance and aesthetics you expect from BD in an affordable solution. Note: A Skene dimmer must be purchased separately to enable the high/low feature.High Speed Spot: A longer and narrower 6 degree beam focus for illumination further down the trail or road. The Spot pattern is designed to be used in conjunction with additional Wide Driving and/or Driving/Combo beam lights., Lighting Zone 4 and 5Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 3,100 Utilizing 4 LEDsWattage/Amps: 27.5W / 2ADimensions: 4.43 x 3.65 x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Powdercoated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9 feetIK10 Compliant, Mechanical Impact TestingIncludes: 2x XL Sport LED Lights-High Speed Spot Mounting Bracket Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.