Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Pods Spot Pattern Pair S2 Pro Series

  • Mfr # 487801

  • Zoro # G910593101


product price: $350.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487801
Zoro #
G910593101
UPC #
853774007542
Country of Origin
United States

Description

Two is always better than one, right? We think so, which is why were offering a pair of S2 Pro LED auxiliary lights with wiring harness. The S2 Pro LED Light offers an incredible 2,450 lumens out of a tiny 3 x 2in housing. The S2 Pro is quite literally the brightest LED light ounce for ounce on the market. The S2 Pro can be mounted where traditional lights would never fit.Moreover, it only draws 20 watts so your electrical system will barely know its there. This LED is perfect for all your adventures! Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 2,450 Utilizing 2 LEDsWattage/Amps: 20W / 1.66ADimensions: 2.93 x 1.76 x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9ftIK10 Compliant, Mechanical Impact TestingIncludes: 2, S2 Pro LED Lights Mounting Bracket Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.