Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light Pods Wide Cornering Pattern Pair XL Sport Series

  • Mfr # 567805

  • Zoro # G810592976


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567805
Zoro #
G810592976
UPC #
819314022741
Country of Origin
United States

Description

Two is always better than one, right? We think so, which is why were offering a pair of XL Sport LED auxiliary lights with wiring harness. The XL Sport makes it easy to light up your world in style, with the perfect combination of affordability and performance. The XL Sport LED light utilizes our trademarked High Speed Spot reflectors providing for a longer beam pattern. The XL Sport provides the same top of the line performance and aesthetics you expect from BD in an affordable solution. Note: A Skene dimmer must be purchased separately to enable the high/low feature.Lightning Pattern-Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 44 degree, and spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications, per light:Lumens: 3,100 Utilizing 4 LEDsWattage/Amps: 27.5W / 2ADimensions: 4.43 x 3.65 x 4.43inWeight: 2.45 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hardcoated PolycarbonateHousing: Powdercoated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof, Submersible to 9 feetIK10 Compliant, Mechanical Impact TestingIncludes: 2x XL Sport LED Lights-Wide Cornering Mounting Bracket Wiring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.