Zoro Homepage

LED Work Light Flush Mount Clear Lens Driving Combo Pattern S2 Pro

  • Mfr # 481003

  • Zoro # G710592687


product price: $201.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481003
Zoro #
G710592687
UPC #
819314020358
Country of Origin
United States

Description

The S2 Pro LED Light offers an incredible 2,450 lumens out of a tiny 3 x 2in housing; the S2 Pro is quite literally the brightest LED light ounce for ounce on the market. The S2 Pro can be mounted where traditional lights would never fit. Moreover, it only draws 21 watts so your electrical system will barely know its there. This LED is perfect for all your adventures! Light Pattern:Driving/Combo: Maximum trail coverage in a single light. The Driving/Combo pattern is equipped with both Wide Driving, 42 degree, and the spot, 6 degree, optics to provide you with a smooth blend of light for both near field applications and distance, Lighting Zone 3Baja Designs Features:uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 2,450 Utilizing 2 LEDsWattage/Amps: 20W / 1.66ADimensions: 2.93 x 1.76 x 1.68inWeight: 8 ouncesLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Hard Anodized and Powder Coated Cast AluminumBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingIncludes:S2 Pro LED Light Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.