Zoro Homepage

OnX6 20in Hybrid LED And Laser Light Bar

  • Mfr # 452007

  • Zoro # G610765426


product price: $1,752.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452007
Zoro #
G610765426
UPC #
819314028668
Country of Origin
United States

Description

The new Baja Designs Laser Light series is at the pinnacle of distance lighting. The Laser Light is capable of throwing light 60 percent farther than our current OnX6 Plus Light Bar. We have created a Hybrid light in order to give the user the ultimate lighting package.A 20in OnX6 Hybrid projects 4 laser chips and 8 LED chips through our High Speed Spot optic to deliver a far reaching, yet smooth blend of light elevating forward projection lighting into the next generation! If you want to stay ahead of the competition with farthest reaching product on the market, look no further.Note: OnX6 Hybrid bars sized 20in and above only function with one on/off switch, unlike the 10in Hybrid bars that feature separate switches for the LED chips and Laser chips, respectively. Baja Designs Features:Satisfaction 30 Day Money Back uService Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 PercentSpecifications:Lumens: 15,520 Utilizing 8 LEDs and 4 Laser ChipsWattage/Amps: 190wDimensions: 20ines x 4.29ines x 2.69inWeight: 7.85 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingSold As A Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.