
Silverado 1500 Grille Mount Kit 2019-Chevy Silverado 1500 S8 w/ 20in S8
Mfr # 447519
Zoro # G710638804
product price: $875.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
447519
Zoro #
G710638804
UPC #
819314027951
Country of Origin
United States
Description
Our 2019 Chevy Silverado S8 Grille kit was designed specifically to keep a low profile while allowing for maximum performance. The kit includes mounts that fit into factory locations without cutting, or trimming and includes both the wiring and a 20in S8 Driving / Combo for an easy install.With the S8 you will be able to utilize it's back lit feature giving a differentiating look from other trucks! Baja Designs Features:uService - Replaceable Lenses And OpticsClearView All The Light, Right Where You Need It.MoistureBlock Waterproof, Rain Proof, SubmersibleCopperDrive Only LED Driven At 100 percent5000K Daylight Less Driver Fatigue, Natural ColorSpecifications:Lumens: 12,656 Utilizing 16 Cree LEDsWattage/Amps: 112W / 8.12ADimensions: 20in x 3in x 1.6inWeight: 4.5 lbsLED Life Expectancy: 49,930 HoursFront Lens: Hard Coated PolycarbonateHousing: Aircraft Grade Aluminum w/Mil-Spec Hard AnodizeBezel: Billet Machined AluminumHardware and Bracket Material: Stainless SteelExceeds MIL-STD810G, Mil-Spec TestingBuilt-In Overvoltage ProtectionIP69K, Waterproof up to 9ft and Pressure WashableIK10 Compliant, Mechanical Impact TestingS8 Patent D780,964
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.