Zoro Homepage

BAKFLIPMX4 05-15 TCOMA 6'

  • Mfr # 448407

  • Zoro # G510951264


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Finish
Matte Textured
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448407
Zoro #
G510951264
UPC #
819275042420
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Finish
Matte Textured
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Color
Black
Locking Type
Tailgate Handle Lock
Type
Hard Folding
Drilling Required
Drilling Required

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.