Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIBERMAX 02-17 RAM 6'4''

  • Mfr # 1126203

  • Zoro # G810951322


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Matte Textured
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1126203
Zoro #
G810951322
UPC #
819275038843
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Finish
Matte Textured
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Material
Fiberglass
Type
Hard Folding
Drilling Required
Drilling Not Required

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Fiberglass, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.