Zoro Homepage

FIBERMAX 15-17 F150 5'6''

  • Mfr # 1126329

  • Zoro # G310951402


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Type
Hard Folding
Finish
Matte Textured
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126329
Zoro #
G310951402
UPC #
819275039185
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Type
Hard Folding
Finish
Matte Textured
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Material
Fiberglass

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Fiberglass, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.