Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIBERMAX 2019 GM 5'8''

  • Mfr # 1126130

  • Zoro # G510951233


product price: $1,381.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Finish
Matte Textured
Material
Fiberglass
Locking Type
Tailgate Handle Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1126130
Zoro #
G510951233
UPC #
192631020448
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Finish
Matte Textured
Material
Fiberglass
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On
Folds/Panels
2 Folds/ 3 Panels
Color
Black
Drilling Required
Drilling Not Required

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Fiberglass, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.