FLIP MX4 2022 TOYOTA TUNDRA 5.5F
- Mfr # 448440
- Zoro # G910951253
product price:Â
$
1,469.99
/ea
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Folds/Panels
2 Folds/ 3 Panels
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448440
- Zoro #
- G910951253
- UPC #
- 192631044697
- Country of Origin
- United States
Details
- Front Opening
- Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Color
- Black
- Folds/Panels
- 2 Folds/ 3 Panels
- Installation Type
- Clamp-On
- Locking Type
- Tailgate Handle Lock
- Type
- Hard Folding
- Material
- Aluminum
- Finish
- Matte
- Drilling Required
- Drilling Required
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Matte Black, Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.