FLIPG2 08-16 S/D 6'9''

  • Mfr # 226310
  • Zoro # G910951390
product price: 
$
1,424.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Semi-Gloss Powder Coated
Type
Hard Folding
Folds/Panels
2 Folds/ 3 Panels
Drilling Required
Drilling Not Required
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226310
Zoro #
G910951390
UPC #
819275040174
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Semi-Gloss Powder Coated
Type
Hard Folding
Folds/Panels
2 Folds/ 3 Panels
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Material
Aluminum
Locking Type
Tailgate Handle Lock
Color
Black

Description

Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black, Aluminum, Can Be Used With BAK Tool Box

Ratings & reviews