FLIPMX4 07-17TUNDRA6'6
- Mfr # 448410
- Zoro # G210951298
product price:Â
$
1,518.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Finish
Matte Textured
Folds/Panels
2 Folds/ 3 Panels
Drilling Required
Drilling Required
Locking Type
Tailgate Handle Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448410
- Zoro #
- G210951298
- UPC #
- 819275042444
- Country of Origin
- United States
Details
- Front Opening
- Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Finish
- Matte Textured
- Folds/Panels
- 2 Folds/ 3 Panels
- Drilling Required
- Drilling Required
- Locking Type
- Tailgate Handle Lock
- Material
- Aluminum
- Color
- Black
- Type
- Hard Folding
- Installation Type
- Clamp-On
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum, Can Be Used With BAK Tool Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.