FLIPMX4 14-17 GM 5'8''

  • Mfr # 448120
  • Zoro # G510951509
product price: 
$
1,460.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Drilling Required
Drilling Required
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
448120
Zoro #
G510951509
UPC #
819275042000
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Color
Black
Drilling Required
Drilling Required
Installation Type
Clamp-On
Locking Type
Tailgate Handle Lock
Material
Aluminum
Type
Hard Folding
Finish
Matte Textured
Folds/Panels
3 Folds/ 4 Panels

Description

Hard Folding, 3 Folds/ 4 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Black Matte, Aluminum, Can Be Used With BAK Tool Box

Ratings & reviews