FLIPMX4 2021 F150 6'5''
- Mfr # 448337
- Zoro # G910951475
product price:Â
$
1,349.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Folding
Folds/Panels
2 Folds/ 3 Panels
Locking Type
Tailgate Handle Lock
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448337
- Zoro #
- G910951475
- UPC #
- 192631033189
- Country of Origin
- United States
- Front Opening
- Front Hinge Allows Entire Tonneau to Flip Up When Folded
- Type
- Hard Folding
- Folds/Panels
- 2 Folds/ 3 Panels
- Locking Type
- Tailgate Handle Lock
- Material
- Aluminum
- Finish
- Matte Textured
- Color
- Black
- Installation Type
- Clamp-On
- Drilling Required
- Drilling Required
Description
Hard Folding, 2 Folds/ 3 Panels, Front Hinge Allows Entire Tonneau to Flip Up When Folded, Lockable Using Tailgate Handle Lock, Matte Black, Aluminum, Can Be Used With BAK Tool Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.