Hard Roll Up, Lockable, Black, Aluminum With Vinyl Top Cover, Can Be Used With BAK Tool Box

  • Mfr # 80409T

  • Zoro # G306115719


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Type
Hard Roll-Up
Profile
Low Profile
Installation Type
Clamp-On
Material
Aluminum/ Vinyl
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80409T
Zoro #
G306115719
UPC #
192631032496
Country of Origin
United States

Details

Type
Hard Roll-Up
Profile
Low Profile
Installation Type
Clamp-On
Material
Aluminum/ Vinyl
Color
Black
Mounting Style
Top Of Rail Mount
Finish
Matte
Locking Type
Tailgate Handle Lock

Description

Double Bulb Type With Wiper; 2 Inch Width x 2-1/4 Inch Height x 35 Foot Length; Black/ Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.