Zoro Homepage

REVLVR 2019 GM 5'8''

  • Mfr # 39130

  • Zoro # G610951324


product price: $1,535.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Finish
Gloss
Locking Type
Tailgate Handle Lock
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39130
Zoro #
G610951324
UPC #
192631020394
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Finish
Gloss
Locking Type
Tailgate Handle Lock
Color
Black
Material
Aluminum/ Vinyl
Type
Hard Roll-Up
Installation Type
Clamp-On

Description

Hard Roll Up, Lockable Using Tailgate Handle Lock, Black, Aluminum/Vinyl, Can Be Used With BAK Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.